Product details
- Coupling w/ 1/4" Female PipeThread
Specifications
Overall Length | 1.13 in |
End Types | NPT - All Ends |
Material | Carbon Steel |
Female Pipe Size | 1/4 in |
End Size | 1/4 NPT(f) |
SAE Reference No. | 140138 |
Fitting Type | Straight |
Fitting Description | Coupling |
No. of Ends | 2 |
Weight | 0.086 LB |