Product details
- Straight Thread O-Ring to Female Pipe Adapter w/ 5/8" Male Port Size & 1/2" Female Pipe
Specifications
Fitting Type | Straight |
Straight Thread | 7/8-14 |
Pipe Size | 0.5 in |
Material | Carbon Steel |
End Size | 1/2 NPT(f), 5/8 O-Ring Boss(m) |
End Types | NPT & O-Ring Boss |
SAE Reference No. | N/A |
Overall Length | 1.54 in |
Port Size | 5/8 |
Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
No. of Ends | 2 |
Weight | 0.266 LB |