Aeroquip by Danfoss
2240-16-16S
SUPERSEDED TO EFC_2240-16-16S, MTRL - 115530498
Item #101215843
each
Product details
- Male Bulkhead Connector w/ 1" Male 37° JIC & 1" Male Pipe Thread
Specifications
End Size | 1 JIC(m), 1 NPT(m) |
Overall Length | 3.11 in |
SAE Reference No. | N/A |
Fitting Angle | Straight |
End Types | JIC 37° & NPT |
Fitting Description | Male Bulkhead Connector |
Material | Carbon Steel |
Tube O.D. | 1 in |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
Fitting Type | Adapter, Bulkhead |
Pipe Size | 1 in |
Weight | 1.0 LB |