Product details
- Male Bulkhead Connector w/ 1/4" Male 37° JIC & 1/8" Male Pipe Thread
Specifications
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter, Bulkhead |
Pipe Size | 0.125 in |
No. of Ends | 2 |
Overall Length | 1.84 in |
End Types | JIC 37° & NPT |
End Size | 1/8 NPT(m), 1/4 JIC(m) |
Fitting Description | Male Bulkhead Connector |
SAE Reference No. | N/A |
End Size Done | Yes |
Material | Carbon Steel |
Fitting Angle | Straight |
Tube O.D. | 1/4 in |
Weight | 0.1 LB |