Product details
- Female 37° JIC Swivel to Female Pipe w/ 5/16" Female 37° JIC Swivel & 1/4" Female Pipe Thread
Specifications
Fitting Description | Female JIC Swivel to Female Pipe |
Fitting Angle | Straight, Swivel |
Tube O.D. | 5/16 in |
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter |
Female Pipe Size | 1/4 in |
End Size | 1/4 NPT(f), 5/16 JIC(f) |
Material | Carbon Steel |
SAE Reference No. | N/A |
Overall Length | 1.1 in |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Weight | 0.4 LB |