Product details
- 45° Male Elbow w/ 1 1/4" x 1 1/4" Male Pipe Thread
Specifications
Male Pipe Size A1 | 1 1/4 in |
Fitting Description | 45° Male Elbow |
End Size | 1 1/4 NPT(m) |
Male Pipe Size | 1 1/4 in |
No. of Ends | 2 |
Fitting Type | Elbow, 45° |
SAE Reference No. | N/A |
M | 1.88 in |
M1 | 1.54 in |
End Types | NPT - All Ends |
Material | Carbon Steel |
Weight | 0.8 LB |