Product details
- 90° Male Elbow Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 1/4-11 1/2 Thread Size 1
- 1 7/8-12 Thread Size 2
Specifications
Tube O.D. 2 | 1 1/2 in |
End Gender 1 | Male |
Hex Size 1 | 0.875 in |
Fitting Type | Elbow |
Material | Carbon Steel |
Male Pipe Size | 1 1/4 in |
End Type 2 | SAE 37 |
Tube O.D. | 1 1/4 in |
End Type 1 | NPTF |
No. of Ends | 2 |
Thread Sealant | Yes |
Finish | Passivate |
Thread Size | 1 1/4-11 1/2 |
End Gender 2 | Male |
Height | 1.220 in |
Length | 1.470 in |
Fitting Angle | 90° |
Fitting Description | 90° Male Elbow |
Weight | 0.277 LB |