Product details
- 45° Split Flange Tube Elbow (SAE Code 61)
- 3/4" Male JIC to 1 1/4" Nominal Flange Size
Specifications
Tube O.D. | 3/4 in |
End Types | JIC 37° & Split Flange (Code 61) |
Code | Code 61 |
Fitting Angle | 45° |
SAE Reference No. | N/A |
N | 1.01 in |
Material | Carbon Steel |
Overall Length | 2.77 in |
End Size | 3/4 JIC(m), M26(m) |
Fitting Type | Elbow |
Fitting Description | 45° Split Flange Tube Elbow (SAE Code 61) |
No. of Ends | 2 |
End Types 2 | JIC 37°, Split Flange (Code 61) |
Weight | 0.88 LB |