Product details
- 90° Heavy Swivel Nut Elbow w/ 1" Female 37° JIC x " Male 37° JIC
Specifications
No. of Ends | 2 |
Tube O.D. | 1 in |
Material | Carbon Steel |
Fitting Angle | 90°, Swivel |
Fitting Description | 90° Heavy Swivel Nut Elbow |
SAE Reference No. | N/A |
Fitting Type | Elbow |
End Size | 1 JIC(m), 1 JIC(f) |
M | 2.79 in |
End Types | JIC 37° |
M1 | 2.39 in |
End Types 2 | JIC 37° |
Weight | 2.2 LB |