Product details
- Male Connector (BSPP) w/ Retaining Ring & O-ring w/ 3/8" Male 37° JIC & 3/8" Male BSPP
Specifications
Overall Length | 1.36 in |
End Types 2 | JIC 37°, BSPP |
Material | Carbon Steel |
Fitting Type | Adapter |
Fitting Description | Male Connector (BSPP) w/ Retaining Ring & O-ring |
Fitting Angle | Straight |
SAE Reference No. | N/A |
Tube O.D. | 3/8 in |
BSPP Thread | 3/8-19 |
BSPP Size | 3/8 in |
No. of Ends | 2 |
End Types | JIC 37° & BSPP |
End Size | 3/8 BSPP(m), 3/8 JIC(m) |
Weight | 0.105 LB |