Product details
- 90° Male JIC to Male Metric Straight Thread Connector for use w/ 1/2" O.D. Tubing & 18 mm Port Size
Specifications
SAE Reference No. | N/A |
N | 1.44 in |
Material | Steel |
End Size | 1/2 JIC(m), M18(m) |
End Types 2 | JIC 37°, Metric |
Port Size | 18 mm |
End Types | JIC 37° & Metric |
Fitting Description | 90° Male JIC to Male Metric Straight Thread Connector |
Fitting Angle | 90° |
Tube O.D. | 1/2 in |
M | 1.24 in |
No. of Ends | 2 |
Fitting Type | Elbow |
Weight | 0.238 LB |