Product details
- 3/8 Body Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
Body Material | Steel |
Port Size | 1/2 in |
Thread Sealant | No |
Internal Connection Type | Flat Face |
Hex Size | 1.06 in |
Working Temperature [Min] | -13 ˚F |
Seal Material | NBR+AU |
Connection Type | Male |
End Type 2 | SAE |
Standard | European Pressure Equipment Directive (PED) 97 /23 EC Article 3.3, REACH, RoHS Compliant, ISO 16028 |
Connection | Manual |
Type | Male Half, Plug |
Working Temperature [Max] | 212 ˚F |
Length | 2.680 in |
Temperature Range [Min] | -13 °F |
Body Size | 3/8 |
Material | Carbon Steel |
Fluid Compatibility | Hydraulic Spillage Concern |
Media | Hydraulic |
Connection Style | Manual Connect |
Male Quick | 0.78 in |
Working Pressure | 5800 psi |
Flow Rate | 10.6 gpm |
End Gender 2 | Female |
Series | FF Series |
Fitting Angle | Straight |
Thread Size 2 | 3/4-16 |
Width | 1.160 in |
End Gender 1 | Male |
End Type | UNF |
Safety Locking Machanism | Sleeve Lock |
Finish | Guardian Seal |
Fitting Description | Plug |
Torque | 31.5 ft lb |
Burst Pressure | 20300 psi |
End Size 2 | 3/4 in |
Hex Size 1 | 1.06 in |
Temperature Range [Max] | 212 °F |
Thread Size | 3/4-16 |
Valve Type | 2-Way |
End Type 1 | Push to Connect |
Weight | 0.33 LB |