Product details
- 1/2 Body Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
Port Size | 3/4 in |
Fitting Description | Plug |
Body Size | 1/2 |
Working Temperature [Min] | -13 ˚F |
Connection | Manual |
Fluid Compatibility | Hydraulic Spillage Concern |
End Type | UN |
Thread Size 2 | 1 1/16-12 |
Material | Carbon Steel |
Hex Size | 1.42 in |
Temperature Range [Min] | -13 °F |
Type | Male Half, Plug |
Width | 1.560 in |
Hex Size 1 | 1.42 in |
Connection Style | Manual Connect |
Connection Type | Male |
Fitting Angle | Straight |
Media | Hydraulic |
Flow Rate | 20.3 gpm |
Internal Connection Type | Flat Face |
Vacuum Rating | 0.013 in Hg |
Finish | Guardian Seal |
Standard | European Pressure Equipment Directive (PED) 97 /23 EC Article 3.3, RoHS Compliant, REACH, ISO 16028 |
Thread Size | 1 1/16-12 |
Seal Material | NBR+AU |
End Type 2 | SAE |
End Type 1 | Push to Connect |
End Gender 1 | Male |
Body Material | Steel |
Working Pressure | 5800 psi |
Burst Pressure | 20300 psi |
Safety Locking Machanism | Sleeve Lock |
End Gender 2 | Female |
Valve Type | 2-Way |
Length | 2.950 in |
Thread Sealant | No |
Male Quick | 0.96 in |
End Size 2 | 1 1/16 in |
Working Temperature [Max] | 212 ˚F |
Temperature Range [Max] | 212 °F |
Series | FF Series |
Torque | 43.8 ft lb |
Weight | 0.63 LB |