text.skipToContent text.skipToNavigation


5601-12-12S

5600 Series Quick Disconnect Coupling

Item #112926945
each
    Shipment Options

Product details

  • Female Half, Socket Type
  • 3/4 in Body Size
  • 3/4-14 Thread Size
  • Carbon Steel Material

features

  • ISO 7241-1 A interchange
  • Minimum pressure drop

Specifications

Temperature Range [Max] 250 °F
Burst Pressure 12000 psi
Hex Size 1 1.5 in
Vacuum Rating 28 in Hg
End Gender 1 Female
Connection Style Manual Connect
Internal Connection Type Ball Lock
Seal Material Buna-N
Width 1.810 in
Thread Size 3/4-14
Hex Size 1 1/2 in
End Type NPTF
Body Material Steel
Fitting Description Socket
Operating Pressure [Max] 4000 psi
Material Carbon Steel
Fitting Angle Straight
Connection Type Female
End Gender 2 Female
Length 3 1/4 in
Working Pressure 4000
Body Size 3/4 in
Temperature Range [Min] -40 °F
Valve Type 2-Way
Series 5600 Series
Port Size 3/4 in
Flow Rate 28 gal/min
Type Female Half, Socket
Weight 1.01 LB

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison