text.skipToContent text.skipToNavigation


5601-16-16S

5600 Series Quick Disconnect Coupling

Item #112926946
each
    Shipment Options

Product details

  • Female Half, Socket Type
  • 1 in Body Size
  • 1-11 1/2 Thread Size
  • Carbon Steel Material

features

  • ISO 7241-1 A interchange
  • Minimum pressure drop

Specifications

End Gender 1 Female
Thread Size 1-11 1/2
Internal Connection Type Ball Lock
Vacuum Rating 28 in Hg
Body Material Steel
Working Pressure 12000
Flow Rate 50 gal/min
Series 5600 Series
Body Size 1 in
Type Female Half, Socket
Port Size 1 in
Temperature Range [Min] -40 °F
End Type NPTF
Length 3.820 in
Width 2.100 in
Seal Material Buna-N
Material Carbon Steel
Connection Style Manual Connect
Connection Type Female
End Gender 2 Female
Fitting Angle Straight
Burst Pressure 12000 psi
Valve Type 2-Way
Temperature Range [Max] 250 °F
Hex Size 1.69 in
Hex Size 1 1.69 in
Fitting Description Socket
Operating Pressure [Max] 4000 psi
Weight 1.44 LB

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison