Product details
- 3/4 Body Size
- Carbon Steel Material
applications
- Hydraulic fluid transfer, Agricultural equipment, Construction equipment, In-plant manufacturing, Dump, snow plow and maintainance vehicles
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Specifications
Thread Size | 3/4-14 |
Connection | Manual |
End Type 1 | Push to Connect |
Flow Rate | 28 gpm |
Fitting Description | Plug |
End Gender 1 | Male |
Finish | Zinc Trivalent |
Thread Sealant | No |
Series | 5600 Series |
Working Temperature [Min] | -40 ˚F |
Working Temperature [Max] | 250 ˚F |
End Type | NPTF |
End Size 2 | 3/4 in |
Working Pressure | 4000 psi |
Temperature Range [Min] | -40 °F |
Internal Connection Type | Ball Lock |
Operating Pressure [Max] | 4,000.0 psi |
Hex Size 1 | 1.38 in |
Thread Size 2 | 3/4-14 |
Valve Type | 2-Way |
End Gender 2 | Female |
Seal Material | Buna-N |
Body Material | Steel |
End Type 2 | NPT |
Material | Carbon Steel |
Media | Hydraulic |
Type | Male Half, Plug |
Burst Pressure | 12000 psi |
Vacuum Rating | 28 inHg |
Connection Type | Male |
Temperature Range [Max] | 250 °F |
Fitting Angle | Straight |
Body Size | 3/4 |
Connection Style | Manual Connect |
Width | 1.360 in |
Hex Size | 1.38 in |
Port Size | 3/4 |
Standard | ISO 7241-1 Series A |
Length | 2.550 in |
Weight | 0.49 LB |