text.skipToContent text.skipToNavigation


5602-16-16S

5600 Series Quick Disconnect Coupling

Item #112926953
each
    Shipment Options

Product details

  • Male Half, Plug Type
  • 1 in Body Size
  • 1-11 1/2 Thread Size
  • Carbon Steel Material

features

  • ISO 7241-1 A interchange
  • Minimum pressure drop

Specifications

Operating Pressure [Max] 4000 psi
Internal Connection Type Ball Lock
Type Male Half, Plug
Flow Rate 50 gal/min
Length 3.100 in
Connection Style Manual Connect
End Type NPTF
Working Pressure 4000
End Gender 1 Female
Hex Size 1 1.62 in
Port Size 1 in
Temperature Range [Max] 250 °F
Burst Pressure 12000 psi
Width 1.610 in
Hex Size 1.62 in
Fitting Description Plug
Series 5600 Series
Connection Type Male
Body Size 1 in
Seal Material Buna-N
Vacuum Rating 28 in Hg
Finish Zinc Trivalent
Thread Size 1-11 1/2
Body Material Steel
Fitting Angle Straight
End Gender 2 Male
Valve Type 2-Way
Temperature Range [Min] -40 °F
Material Carbon Steel
Weight 0.76 LB

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison