Product details
- Standard Performance Proportional Directional Valve
- D03
- Directional Control
- 5.28 gal/min
- Closed Center
applications
- Rolling mills, entertainment, injection molding and wind power applications
features
- Simple speed control
- OBE plug and play
- Standard ramp control
- No LVDT feedback
- IP 65 and 67 enclosure
- Valve enable function
- D03 to D08 sizes and flows
Specifications
Operation | Solenoid Operated |
Spool Flow Rate | 5.28 gal/min |
Manufacturer Part No. | KBDG4V 3 2C20N M1 PE7 H7 10 |
Mounting | Subplate Mounted |
Design No. | 10 |
Integral Amplifier | Yes |
Spool Metering Type | Meter-In & Meter-Out |
Spool Type | Closed Center |
Coil Rating | 24 VDC Amplifier Supply |
Valve Performance | Standard Performance |
Control Type | Directional |
Electrical Command Signal | +/- 10V |
Spool Type No. | 2C**N |
Model No. | KBDG4V 3 2C20N M1 PE7 H7 10 |
Electrical Connection | 7 Pin Connector w/ Plug |
T Port Pressure | 3000 psi |
Series | KBDG4V3 |
NFPA Size | D03 |
Solenoid | Double |
Manual Overrides | Plain Overrides |
Weight | 5.5 LB |