Product details
Specifications
Operation | Solenoid Controlled, Pilot Operated |
Integral Amplifier | No |
Valve Performance | High Performance |
Solenoid | Double |
Control Type | Directional |
Feedback Arrangement | Spool Position |
Mounting | Subplate Mounted |
NFPA Size | D05 |
Spool Flow Rate | 21 gal/min |
Spool Metering Type | Meter-In & Meter-Out |
Electrical Connection | DIN 43650 |
Coil Rating | 24 VDC Amplifier Supply |
Spool Type | P Blocked, A & B to Tank |
Weight | 0.0 LB |