Product details
Specifications
Spool Metering Type | Meter-In & Meter-Out |
Mounting | Subplate Mounted |
Electrical Connection | DIN 43650 |
Solenoid | Double |
Integral Amplifier | No |
NFPA Size | D05 |
Operation | Solenoid Controlled, Pilot Operated |
Feedback Arrangement | Spool Position |
Spool Type | Closed Center |
Control Type | Directional |
Coil Rating | 24 VDC Amplifier Supply |
Valve Performance | High Performance |
Spool Flow Rate | 26.4 gal/min |
Weight | 1.0 LB |