Product details
Specifications
Valve Performance | High Performance |
Coil Rating | 24 VDC Amplifier Supply |
Spool Flow Rate | 40 gal/min |
Mounting | Subplate Mounted |
Integral Amplifier | No |
Solenoid | Double |
Spool Flow Port A | 40 gal/min |
Spool Flow Port B | 22.4 gal/min |
NFPA Size | D07 |
Control Type | Directional |
Spool Type | Asymmetric |
Operation | Solenoid Controlled, Pilot Operated |
Spool Metering Type | Meter-In & Meter-Out |
Feedback Arrangement | Spool Position |
Electrical Connection | DIN 43650 |
Weight | 1.0 LB |