Product details
Specifications
NFPA Size | D08 |
Spool Flow Rate | 74 gal/min |
Mounting | Subplate Mounted |
Electrical Connection | DIN 43650 |
Control Type | Directional |
Operation | Solenoid Controlled, Pilot Operated |
Spool Flow Port A | 74 gal/min |
Spool Metering Type | Meter-In & Meter-Out |
Coil Rating | 24 VDC Amplifier Supply |
Solenoid | Double |
Feedback Arrangement | Spool Position |
Spool Type | Asymmetric |
Integral Amplifier | No |
Spool Flow Port B | 52 gal/min |
Valve Performance | High Performance |
Weight | 0.0 LB |