Product details
- Adapter for 1/4" Male Pipe Thread to 3/4" Female Pipe Thread
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 3,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
No. of Ends | 2 |
Plating | Zinc |
Fitting Type | Straight |
End Size | 1/4 NPT(m), 3/4 NPT(f) |
Temperature Range [Max] | 400 °F |
Male Pipe Size | 1/4 in |
I.D. | 0.281 in |
Overall Length | 1.78 in |
Material | 316 Stainless Steel |
Temperature Range [Min] | -65 °F |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Operating Pressure [Max] | 3000 psi |
End Types | NPT - All Ends |
Female Pipe Size | 3/4 in |
SAE Reference No. | 140139 |
Hex Size | 1 3/8 in |
Fitting Description | Adapter |
Weight | 0.407 LB |
EAN or UPC | 725975043967 |