Product details
- Coupling Fitting Description
- 1/4 in Female Pipe Size
- 3/8 in Female Pipe Size A1
- Stainless Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
No. of Ends | 2 |
Fitting Description | Coupling |
End Size | 1/4 NPT(f), 3/8 NPT(f) |
Female Pipe Size | 1/4 in |
End Type 2 | NPTF |
End Type 1 | NPTF |
SAE Reference No. | 140138 |
Material | Stainless Steel |
Temperature Range [Max] | 400 °F |
Overall Length | 1.13 in |
Length | 1.130 in |
Hex Size | 7/8 in |
Fitting Type | Straight |
Thread Size | 3/8-18 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Thread Sealant | No |
Height | 0.880 in |
Finish | Zinc Plated |
Operating Pressure [Max] | 5000 psi |
D1 | 0.437 in |
End Types | NPT - All Ends |
Temperature Range [Min] | -65 °F |
I.D. | 0.562 in |
Series | 3321 |
Plating | Zinc |
Female Pipe Size A1 | 3/8 in |
Weight | 0.234 LB |
EAN or UPC | 725975044193 |