Product details
- Nut for 1 1/2" O.D.Tube
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 4,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
SAE Reference No. | 520110 |
No. of Ends | 1 |
Overall Length | 1.1 in |
Fitting Description | Nut |
Hex Size | 2 1/4 in |
Material | 12L14 Steel |
End Size | 1 1/2 Face Seal |
Fitting Angle | Straight |
End Types | O-Ring Face Seal |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Tube O.D. | 1 1/2 in |
Weight | 0.458 LB |
EAN or UPC | 725975406663 |