Weatherhead by Danfoss
4213X10
SUPERSEDED TO EFC_FF2209T1010S, MTRL - 115533254
Item #101753116
each
Product details
- Male Connector Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 1-14 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Hex Size | 1 in |
Length | 2 1/4 in |
Thread Size | 1-14 |
Fitting Description | Male Connector |
End Gender 1 | Male |
Tube O.D. | 5/8 in |
Hex Size 2 | 1.062 in |
No. of Ends | 2 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° & Face Seal |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Female |
I.D. | 0.484 in |
Overall Length | 1.52 in |
Fitting Type | Adapter |
Material | Carbon Steel |
End Types 2 | JIC 37°, Face Seal |
End Type 2 | FOR-SEAL |
End Type 1 | JIC 37° |
Hex Size 1 | 1.125 in |
Male Pipe Size | 5/8 in |
Hex C1 | 0.484 in |
End Size | 5/8 JIC(m), 5/8 Face Seal(f) |
Series | 4213 |
Fitting Angle | Straight |
Weight | 0.3 LB |
EAN or UPC | 725975540541 |