Product details
- Union Fitting Description
- 1/2 in Tube Outer Diameter 1
- 1/2 in Tube Outer Diameter 2
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
End Size | 1/2 Face Seal(f) |
Fitting Description | Union |
End Gender 2 | Male |
End Gender 1 | Male |
No. of Ends | 2 |
SAE Reference No. | 010302 |
Tube O.D. 2 | 1/2 in |
Tube O.D. | 1/2 in |
Length | 1.390 in |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Thread Size | 13/16-16 |
End Type 1 | FOR-SEAL |
Overall Length | 1.39 in |
Series | 4305 |
Finish | Dura-Kote |
End Type 2 | FOR-SEAL |
I.D. | 0.264 in |
End Types | O-Ring Face Seal |
Hex Size | 7/8 in |
Material | Carbon Steel |
D1 | 0.378 in |
Tube O.D. 1 | 1/2 in |
Hex Size 1 | 1 3/4 in |
Fitting Angle | Straight |
Weight | 0.156 LB |
EAN or UPC | 725975045725 |