Weatherhead by Danfoss
4315X16X20
SUPERSEDED TO EFC_FF1852T1620S, MTRL - 115532578
Item #101772843
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 1 in Tube Outer Diameter 1
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
Thread Size | 1 7/16-12 |
Material | Carbon Steel |
I.D. | 0.172 in |
End Type 1 | FOR-SEAL |
Fitting Description | Straight Thread O-Ring Connector |
Hex Size | 1 7/8 in |
Series | 4315 |
Overall Length | 2.059 in |
Male Tube O.D. | 1 in |
End Gender 1 | Male |
Tube O.D. 1 | 1 in |
Fitting Angle | Straight |
Finish | Dura-Kote |
End Size | 1 1/4 O-Ring Boss(m), 1 Face Seal |
Hex Size 1 | 1 1/16 in |
Male Port Size | 1 1/4 in |
SAE Reference No. | N/A |
End Type 2 | FOR-SEAL |
No. of Ends | 2 |
End Gender 2 | Male |
End Types | O-Ring Boss & O-Ring Face Seal |
Length | 2.058 in |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
D1 | 1.709 in |
Weight | 0.935 LB |
EAN or UPC | 725975045893 |