Weatherhead by Danfoss
4316X24
SUPERSEDED TO EFC_FF1854T2424S, MTRL - 115532604
Item #105247146
each
Product details
- Straight Thread O-Ring Connector Extended for 1 1/2" O.D.Tube to 1 1/2" Male Port Size
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 4,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
No. of Ends | 2 |
End Types | O-Ring Boss & For-Seal® |
SAE Reference No. | 520122 |
Fitting Angle | Straight |
Tube O.D. | 1 1/2 in |
I.D. | 1.262 in |
Fitting Type | Adapter |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Material | 12L14 Steel |
End Size | 1 1/4 O-Ring Boss(m) |
Fitting Description | Straight Thread O-Ring Connector Extended |
Hex Size | 2 1/8 in |
Overall Length | 5.26 in |
Port Size | 1 1/4 |
Weight | 2.79 LB |