Product details
- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 1/4 in Tube Outer Diameter 1
- 1/4 in Male Port Size
- 1.29 in Length
- 0.85 in Height
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
Specifications
No. of Ends | 2 |
Thread Size | 9/16-18 |
Fitting Type | Elbow |
Tube O.D. 1 | 1/4 in |
I.D. | 0.172 in |
Male Port Size | 1/4 in |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Length | 1.290 in |
End Type 1 | MPT |
End Type 2 | MPT |
Across Wrench Flats | 9/16 in |
Height | 0.850 in |
End Gender 1 | Male |
Hex Size 1 | 0.75 in |
Tube O.D. | 1/4 in |
End Types | O-Ring Boss & For-Seal® |
Fitting Angle | 90° |
End Gender 2 | Male |
M | 0.85 in |
M1 | 1.29 in |
SAE Reference No. | 520220 |
Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
Series | 4515 |
Port Size | 1 1/4 in |
Finish | Dura-Kote |
End Size | 1 1/4 O-Ring Boss(m) |
Material | Carbon Steel |
D1 | 0.172 in |
Weight | 0.125 LB |
EAN or UPC | 725975046081 |