Weatherhead by Danfoss
4515X6X4
SUPERSEDED TO EFC_FF1868T0604S, MTRL - 115532680
Item #101927961
each
Product details
- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 3/8 in Tube Outer Diameter 1
- 1/4 in Male Port Size
- 0.98 in Length
- 1.37 in Height
Specifications
I.D. | 0.264 in |
Thread Size | 11/16-16 |
End Gender 2 | Male |
Material | Carbon Steel |
Male Port Size | 1/4 in |
No. of Ends | 2 |
End Type 1 | MPT |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Finish | Dura-Kote |
Fitting Type | Elbow |
Tube O.D. 1 | 3/8 in |
Fitting Angle | 90° |
End Gender 1 | Male |
Hex Size 1 | 0.62 in |
Series | 4515 |
Height | 1.370 in |
End Type 2 | MPT |
Length | 0.980 in |
Weight | 0.2 LB |