Weatherhead by Danfoss
4706X12
SUPERSEDED TO EFC_FF2114T1212S, MTRL - 115533112
Item #101961747
each
Product details
- Female Run Tee Fitting Description
- 3/4 in Tube Outer Diameter 1
- 3/4 in Tube Outer Diameter 2
- 3/4 in Tube Outer Diameter 3
Specifications
No. of Ends | 3 |
M1 | 1.47 in |
Fitting Angle | 90° |
Material | Carbon Steel |
End Type 2 | FOR-SEAL |
M | 1.82 in |
Finish | Dura-Kote |
End Gender 3 | Female |
M2 | 1.47 in |
Hex Size 1 | 1 3/8 in |
End Gender 1 | Male |
Thread Size 3 | 1 3/16-12 |
Tube O.D. 1 | 3/4 in |
Tube O.D. 2 | 3/4 in |
End Type 3 | FOR-SEAL |
End Gender 2 | Male |
Tube O.D. 3 | 3/4 in |
End Type 1 | FOR-SEAL |
I.D. | 0.55 in |
Series | 4706 |
Fitting Description | Female Run Tee |
Thread Size | 1 3/16-12 |
Weight | 0.098 LB |