Product details
- Female Run Tee Fitting Description
- 1/2 in Tube Outer Diameter 1
- 1/2 in Tube Outer Diameter 2
- 1/2 in Tube Outer Diameter 3
Specifications
Tube O.D. 2 | 1/2 in |
End Gender 1 | Male |
End Gender 2 | Male |
I.D. | 0.38 in |
Fitting Angle | 90° |
Series | 4706 |
Tube O.D. 3 | 1/2 in |
Thread Size 3 | 13/16-16 |
M2 | 1.1 in |
M | 1.49 in |
M1 | 1.1 in |
Tube O.D. 1 | 1/2 in |
Finish | Dura-Kote |
Thread Size | 13/16-16 |
Fitting Description | Female Run Tee |
End Type 1 | FOR-SEAL |
End Type 2 | FOR-SEAL |
End Type 3 | FOR-SEAL |
Material | Carbon Steel |
End Gender 3 | Female |
Hex Size 1 | 15/16 in |
No. of Ends | 3 |
Weight | 0.098 LB |