Product details
- Nut 3 Piece for use w/ 2" O.D. Tube
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
SAE Reference No. | 070110 |
Fitting Type | Nut |
Material | Stainless Steel |
I.D. | 2.167 in |
Fitting Description | Nut Three Piece |
Tube O.D. | 2 in |
No. of Ends | 1 |
End Types | JIC 37° |
Hex Size | 2 7/8 in |
End Types 2 | JIC 37° |
End Size | 2 JIC(f) |
Fitting Angle | Straight |
Overall Length | 1.75 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Weight | 1.24 LB |
EAN or UPC | 725975046609 |