Weatherhead by Danfoss
5177X20
SUPERSEDED TO EFC_259-900605-20, MTRL - 115531008
Item #105268395
each
Product details
- Sleeve Three Piece for use w/ 1 1/4" O.D. Tube
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Temperature Range [Max] | 400 °F |
Fitting Type | Sleeve |
No. of Ends | 1 |
Tube O.D. | 1 1/4 in |
End Types 2 | JIC 37° |
Fitting Description | Sleeve Three Piece |
End Size | 1 1/4 JIC(f) |
I.D. | 1.26 in |
Overall Length | 0.91 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Min] | -65 °F |
End Types | JIC 37° |
Plating | Zinc |
Material | Stainless Steel |
Fitting Angle | Straight |
Weight | 0.07 LB |
EAN or UPC | 725975046838 |