Weatherhead by Danfoss
5217X8X4
SUPERSEDED TO EFC_259-2021-4-8, MTRL - 115530822
Item #101749883
each
Product details
- Male Connector w/ 1/2" Male 37° JIC & 1/4" Male Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Angle | Straight |
SAE Reference No. | 070102 |
End Types 2 | JIC 37°, NPT |
Material | Stainless Steel |
Plating | Zinc |
Tube O.D. | 1/2 in |
Fitting Description | Male Connector |
I.D. | 0.391 in |
Pipe Size | 0.25 in |
Temperature Range [Min] | -65 °F |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° & NPT |
Hex Size | 13/16 in |
Overall Length | 1.53 in |
End Size | 1/4 NPT(m), 1/2 JIC(m) |
Fitting Type | Adapter |
No. of Ends | 2 |
Temperature Range [Max] | 400 °F |
Weight | 0.1 LB |
EAN or UPC | 725975046999 |