Product details
- Plug for use w/ 3/8" Female 37° JIC Fitting
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Description | Plug |
Hex Size | 5/8 in |
Overall Length | 0.84 in |
Plating | Zinc |
No. of Ends | 1 |
Fitting Angle | Straight |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° |
Fitting Type | Plug |
Tube O.D. | 3/8 in |
SAE Reference No. | 070109 |
End Types 2 | JIC 37° |
Temperature Range [Min] | -65 °F |
End Size | 3/8 JIC(m) |
Material | Stainless Steel |
Temperature Range [Max] | 400 °F |
Weight | 0.05 LB |
EAN or UPC | 725975047149 |