Product details
- Female Connector w/ 5/8" Male 37° JIC & 1/2" Female Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Female Pipe Size | 1/2 in |
SAE Reference No. | 070103 |
I.D. | 0.484 in |
Fitting Type | Adapter |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Max] | 400 °F |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Fitting Description | Female Connector |
Plating | Zinc |
End Types 2 | JIC 37°, NPT |
End Size | 1/2 NPT(f), 5/8 JIC(m) |
Hex Size | 1 1/8 in |
Overall Length | 1.89 in |
Fitting Angle | Straight |
Material | Stainless Steel |
Tube O.D. | 5/8 in |
Temperature Range [Min] | -65 °F |
Weight | 0.29 LB |
EAN or UPC | 725975047279 |