Product details
- Large Hex Union w/ 1" Male 37° JIC & 1" Male 37° JIC
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
I.D. | 0.844 in |
End Size | 1 JIC(m) |
No. of Ends | 2 |
Fitting Description | Large Hex Union |
Overall Length | 2.25 in |
Fitting Type | Adapter |
Tube O.D. 1 | 1 in |
End Types 2 | JIC 37° |
Material | Stainless Steel |
Hex Size | 1 5/8 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. 2 | 1 in |
End Types | JIC 37° |
Fitting Angle | Straight |
SAE Reference No. | 070119 |
Weight | 0.51 LB |
EAN or UPC | 725975047507 |