Product details
- Straight Thread O-Ring Connector w/ 1 1/4" Male 37° JIC & 1 1/4" Port Size
- Stainless Steel
applications
- Chemical processing
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Plating | Zinc |
Port Size | 1 1/4 |
No. of Ends | 2 |
Fitting Angle | Straight |
Tube O.D. | 1 1/4 in |
Fitting Description | Straight Thread O-Ring Connector |
Material | Stainless Steel |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 400 °F |
End Types 2 | JIC 37°, O-Ring Boss |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Type | Adapter |
Overall Length | 2.17 in |
SAE Reference No. | 070120 |
End Size | 1 1/4 JIC(m), 1 1/4 O-Ring Boss(m) |
End Types | JIC 37° & O-Ring Boss |
Hex Size | 1 7/8 in |
I.D. | 1.078 in |
Weight | 0.8 LB |