Product details
- Straight Thread O-Ring Connector w/ 1/4" Male 37° JIC & 5/16" Port Size
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types 2 | JIC 37°, O-Ring Boss |
Tube O.D. | 1/4 in |
Overall Length | 1.23 in |
No. of Ends | 2 |
Plating | Zinc |
Fitting Description | Straight Thread O-Ring Connector |
Port Size | 5/16 |
End Size | 1/4 JIC(m), 5/16 O-Ring Boss(m) |
Temperature Range [Max] | 400 °F |
Fitting Angle | Straight |
SAE Reference No. | 070120 |
I.D. | 0.172 in |
Fitting Type | Adapter |
Material | Stainless Steel |
Temperature Range [Min] | -65 °F |
End Types | JIC 37° & O-Ring Boss |
Hex Size | 5/8 in |
Weight | 0.054 LB |
EAN or UPC | 725975047545 |