Product details
- 45° Swivel Nut Elbow w/ 3/8" Female 37° JIC & 3/8 Male 37° JIC
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Tube O.D. | 3/8 in |
No. of Ends | 2 |
I.D. | 0.297 in |
Fitting Type | Elbow |
Temperature Range [Max] | 400 °F |
Material | Stainless Steel |
Across Wrench Flats | 9/16 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Plating | Zinc |
Fitting Angle | 45°, Swivel |
End Types 2 | JIC 37° |
End Types | JIC 37° |
M | 0.83 in |
N | 1.12 in |
End Size | 3/8 JIC(m), 3/8 JIC(f) |
SAE Reference No. | 070321 |
Temperature Range [Min] | -65 °F |
Hex Size | 11/16 in |
Fitting Description | 45° Swivel Nut Elbow |
Weight | 0.21 LB |
EAN or UPC | 725975047804 |