Product details
- 90° Male Elbow w/ 3/16" Male 37° JIC & 1/8" Male Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
I.D. | 1/8 in |
Across Wrench Flats | 7/16 in |
Material | Stainless Steel |
Temperature Range [Max] | 400 °F |
Plating | Zinc |
Fitting Description | 90° Male Elbow |
Fitting Angle | 90° |
Fitting Type | Elbow |
N | 0.72 in |
Tube O.D. | 3/16 in |
Male Pipe Size | 1/8 in |
End Size | 1/8 NPT(m), 3/16 JIC(m) |
SAE Reference No. | 070202 |
M | 0.83 in |
End Types 2 | JIC 37°, NPT |
Temperature Range [Min] | -65 °F |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Size Done | Yes |
Weight | 0.05 LB |