Product details
- 90° Male Elbow w/ 3/8" Male 37° JIC & 1/2" Male Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Temperature Range [Min] | -65 °F |
End Types | JIC 37° & NPT |
Fitting Angle | 90° |
Material | Stainless Steel |
Fitting Type | Elbow |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. | 3/8 in |
Plating | Zinc |
I.D. | 0.297 in |
SAE Reference No. | 070202 |
Temperature Range [Max] | 400 °F |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 1/2 in |
End Size | 3/8 JIC(m), 1/2 NPT(m) |
No. of Ends | 2 |
M | 1.22 in |
N | 1.47 in |
Fitting Description | 90° Male Elbow |
Across Wrench Flats | 7/8 in |
Weight | 0.26 LB |
EAN or UPC | 725975047941 |