Product details
- 90° Female Elbow w/ 3/4" Male 37° JIC & 3/4" Female Pipe Thread
- Stainless Steel
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° & NPT |
Across Wrench Flats | 1 5/16 in |
Female Pipe Size | 3/4 in |
End Size | 3/4 JIC(m), 3/4 NPT(f) |
Fitting Type | Elbow |
Tube O.D. | 3/4 in |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 400 °F |
Fitting Description | 90° Female Elbow |
Plating | Zinc |
N | 1.36 in |
SAE Reference No. | 070203 |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
Material | Stainless Steel |
Fitting Angle | 90° |
I.D. | 0.609 in |
M | 1.89 in |
Weight | 0.75 LB |
EAN or UPC | 725975048092 |