Weatherhead by Danfoss
7033X14X12
SUPERSEDED TO EFC_FF1010-1412S, MTRL - 115532360
Item #101788350
each
Product details
- Male Straight Thread to Female Straight Thread O-Ring Boss Fitting Description
- 7/8 in Male Port Size
- 3/4 in Female Port Size
- 1.72 in Length
- 1.38 in Height
applications
- Pressure hydraulic systems
Specifications
I.D. | 1.312 in |
Hex Size | 1 3/8 in |
Material | Carbon Steel |
End Type 1 | MPT |
Application | Pressure Hydraulic Systems |
SAE Reference No. | N/A |
Length | 1.720 in |
Finish | Dura-Kote |
Female Port Size | 3/4 in |
Series | 7033 |
End Types | O-Ring Boss |
End Type 2 | FPT |
No. of Ends | 2 |
Fitting Description | Male Straight Thread to Female Straight Thread O-Ring Boss |
End Size | 3/4 O-Ring Boss(f) |
Fitting Type | Adapter |
Overall Length | 1.72 in |
Male Port Size | 7/8 in |
Height | 1.380 in |
Fitting Angle | Straight |
Hex Size 1 | 1.063 in |
Weight | 0.19 LB |
EAN or UPC | 725975448557 |