Product details
- Hex Head Plug Fitting Description
- 1.09 in Length
- 1.25 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
Specifications
SAE Reference No. | 090109A |
Length | 1.090 in |
End Gender 1 | Male |
Fitting Description | Hex Head Plug |
End Size | 3/4 O-Ring Boss(m) |
Hex Size | 1 1/4 in |
D1 | 0.656 in |
No. of Ends | 1 |
Series | 7237 |
Port Size | 3/4 in |
Hex Size 1 | 1.063 in |
I.D. | 0.656 in |
Height | 1 1/4 in |
Fitting Angle | Straight |
Finish | Dura-Kote |
Overall Length | 1.09 in |
Thread Size | 1 1/16-12 |
Application | Pressure Hydraulic Systems |
End Types | O-Ring Boss |
End Type 1 | ORB |
Material | Carbon Steel |
Fitting Type | Plug |
Weight | 0.32 LB |
EAN or UPC | 725975051399 |