Product details
- Straight Thread O-Ring for 1/2" O.D. Tubing
compliances
- 0
Specifications
Port Size | 1/2 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems Highly Recommended for High Pressure Applications |
I.D. | 0.644 in |
Temperature Range [Min] | -40 °F |
Tube O.D. | 1/2 in |
End Size | 1/2 O-Ring Boss |
Temperature Range [Max] | 250 °F |
Fitting Description | Straight Thread O-Ring |
End Types | O-Ring Boss |
W | 0.087 in |
Material | 90 Durometer Buna-N Nitrile Rubber |
Weight | 0.01 LB |
EAN or UPC | 725975053904 |