Weatherhead by Danfoss
9205X16X16
SUPERSEDED TO EFC_2045-16-16S, MTRL - 115529360
Item #101748113
each
Product details
- Female Pipe Swivel to Male Pipe Fitting Description
- 1 in Female Pipe Size
- 1 in Male Pipe Size
- 1 in Male Pipe Size A1
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
SAE Reference No. | 140130 |
Male Pipe Size | 1 in |
End Size | 1 NPSM(f), 1 NPT(m) |
Application | Pressure Hydraulic Systems |
Style | Straight Male |
End Gender 1 | Male |
Thread Sealant | No |
Height | 1 1/2 in |
Length | 2.020 in |
End Type 2 | NPTF |
I.D. | 0.83 in |
L Dim | 2.12 in |
Female Pipe Size | 1 in |
Finish | Dura-Kote |
Hex Size 1 | 1.5 in |
Fitting Description | Female Pipe Swivel to Male Pipe |
NPSM Swivel Nut | 1-11 1/2 |
Hex Size | 1 3/8 in |
Fitting Type | Straight, Swivel |
Material | Carbon Steel |
Series | 9205 |
No. of Ends | 2 |
End Types | NPT - All Ends |
End Type 1 | NPSM |
Thread Size | 1-11 1/2 |
End Gender 2 | Female |
Weight | 0.55 LB |
EAN or UPC | 725975055816 |