Weatherhead by Danfoss
9205X8X12
SUPERSEDED TO EFC_2045-8-12S, MTRL - 115529404
Item #101774408
each
Product details
- Female Pipe Swivel to Male Pipe Fitting Description
- 1/2 in Female Pipe Size
- 3/4 in Male Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
End Types | NPT - All Ends |
SAE Reference No. | 140130 |
End Type 1 | FPT |
Thread Sealant | No |
Male Pipe Size | 3/4 in |
Female Pipe Size | 1/2 in |
L Dim | 1.69 in |
Fitting Type | Straight, Swivel |
End Size | 1/2 NPSM(f), 3/4 NPT(m) |
End Gender 1 | Male |
Height | 1.060 in |
End Type 2 | MPT |
Application | Pressure Hydraulic Systems |
Length | 1.620 in |
No. of Ends | 2 |
Material | Carbon Steel |
Hex Size 1 | 1 1/4 in |
Hex Size | 1 1/16 in |
Finish | Dura-Kote |
Thread Size | 1/2-14 |
End Gender 2 | Female |
Style | Straight Male |
Fitting Description | Female Pipe Swivel to Male Pipe |
Series | 9205 |
NPSM Swivel Nut | 1/2-14 |
Weight | 0.305 LB |
EAN or UPC | 725975055779 |